Fasco, Draft Inducer Blower, Shaded Pole, 3000 rpm, 1 speed, 115v, OAO, 1.7 amp, Ball bearings OEM: Intercity Products; Cross Reference: 7002-2946, 1011899, 7002- 3071, 1011899P
Fasco Draft Inducer Blower, 3000 RPM, 115V, OAO, 1.7 FL Amps
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 1.7 A |
| Hertz | 60 Hz |
| Manufacturers Part Number | A176 |
| Rated RPM | 3000 |
| Bearing Drive End | Ball |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |