Fasco Draft Inducer Blower, 3000 RPM, 120V, OFC
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Draft Inducer Blower, Shaded Pole, 3000 rpm, 1 speed, 120v, OFC, 2.1 amp, Ball bearings
PRICE
$529.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 120 V |
| Phase | 1 |
| Full Load Amps | 2.1 A |
| Hertz | 60 Hz |
| Manufacturers Part Number | A996 |
| Rated RPM | 3000 |
| Bearing Drive End | Ball |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |