Fasco Draft Inducer Blower, 3139 RPM, 115V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Draft Inducer Blower, Permanent Split Capacitor, 3139 rpm, 2 speed, 115v, OAO, 0.95 amp, Sleeve bearings OEM: Rheem/Ruud; Cross Reference: 7062-5519
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 0.95 A |
| Hertz | 60 Hz |
| Manufacturers Part Number | A247 |
| Rated RPM | 3139 |
| Bearing Drive End | Sleeve |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |