Fasco Draft Inducer Blower, 3350 RPM, 208-230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, Draft Inducer Blower, Permanent Split Capacitor, 3350 rpm, 2 speed, 208-230v, OAO, 0.42/0.50 amp, Ball bearings OEM: Trane; Cross Reference: 7062-5033, X38040369010, Made In the USA
PRICE
$545.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
Product Details
| Enclosure Type | Open/Drip Proof |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 0.42/0.50 A |
| Hertz | 60/50 Hz |
| Manufacturers Part Number | A270 |
| Rated RPM | 3350 |
| Bearing Drive End | Ball |
| Brand | Fasco |
| Thermal Protection | Thermally |
| Ambient Temperature | 40 °C |