Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Conditioning Products

Model # :WBB1249553

MPN #: DFL-F-12x12

Drainable Blade Fixed Louver with Flange 12"W x 12"H - DFL-F-12x12

Product Description
Drainable Blade Fixed Louvers - The Model DFL offers excellent resistance to rain and weather. The drainable blade design channels water away from the blades and down the jambs. This eliminates water cascading from blade to blade. The channel frame is 4" deep with a 1-1/2" flange and drainable 37-45 degree blades. Comes standard with a birdscreen on the back.

Made in the USA
PRICE
$315.95

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth4 in
Height14-1/2 in
Inside Width11-1/2 in
Inside Height11-1/2 in
Weight10 lbs
Nominal Size12 x 12 in
Max Velocity1031 FPM - Water Penetration ft/min
Rough Opening12W x 12H in
Free Area0.3 ft³

Product Details

Number of Panels1
TypeIntake or Exhaust
Mounting LocationVertical
FinishMill Finish
MaterialAluminum
Manufacturers Part NumberDFL-F-12x12
BrandAir Conditioning Products

Warranty

Warranty1 yr