NoTrax® Modular Lok-Tyle Drainage Mat Accessory Corner Piece 2" x 2" Yellow
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR DIAMOND PATTERN 9/16" THICK DRAINAGE MATTING
Modular 2" x 2" Tiles assembles in a variety of shapes to fit any workstation. Flexible vinyl sections simply snap together for quick assembly. Open grid allows drainage of liquid below surface to create a safe walking surface. Features traction "knobs" on the surface for sure footing. Perfect for locker rooms and showers.
Modular 2" x 2" Tiles assembles in a variety of shapes to fit any workstation. Flexible vinyl sections simply snap together for quick assembly. Open grid allows drainage of liquid below surface to create a safe walking surface. Features traction "knobs" on the surface for sure footing. Perfect for locker rooms and showers.
PRICE
$0.33
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/6 ft |
| Width | 1/6 ft |
| Weight | 0.1 lbs |
| Size per Modular Piece | 12"x 12" |
| Thickness | 9/16 in |
Product Details
| Wet/Damp/Dry Rating | Wet |
| Component Type | Corner |
| Surface Material | PVC |
| Placement | Corner |
| Border Color Family | Yellow |
| Backing Material | PVC |
| Pattern | Raised Diamond |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Material | Vinyl |
| Modular | Yes |
| Cushion Type | Not Anti-Fatigue |
| Antimicrobial | Yes |
| Manufacturers Part Number | 523S0022YL |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
| Type | Modular |
| Color | Yellow |
| Series | Modular Lok-Tyle |
| Package Quantity | 1 |
| Resistance to Oil & Greases | No |
| Description | Modular Drainage Tile Corner |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen, Bar Area, Manufacturing, Shower Area |