Heavy-Duty Scrubber Entrance Mat
Protects even heavily trafficked buildings with hundreds of scraping fingers that powerfully remove dirt and debris. These mats have beveled edges that trap and hold pounds of dirt between cleanings. Our top quality, durable rubber compound resists the effects of heat and cold. Can be used in wet work area. Available in Black only.
Apache Mills Trooper Entrance Mat 5/8" Thick 2.5' x 3.5' Black
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3'-3" ft |
| Width | 2'-7" ft |
| Weight | 24 lbs |
| Thickness | 5/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Surface Material | Rubber |
| Series | Trooper |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Scraping Fingers |
| Modular | No |
| Manufacturers Part Number | 39372090003200039 |
| Indoor/Outdoor | Indoor/Outdoor |
| Traffic | Heavy Duty |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Home & Office |