Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kennedy

Model # :WBB3131683

MPN #: 84500

Kennedy® Drawer Liner Kit For 21040X Roller Cabinet, Black, Pack Of 4

Product Description
PVC-coated polyester fabric is washable and mold & mildew resistant, provides a non-slip liner keeping tools from shifting and sliding. All drawer liners are cut and sized for exact fit into Kennedy® drawers.
Features:
  • Each piece is cut for proper fit in drawers of Kennedy® 21040X
  • Large drawer liners are embossed with Kennedy® logo
  • Fits drawers for: 21040X

PRICE
$38.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-7/8 in
Depth18-1/4 in
Height1/16 in
Weight1 lbs
Thickness1/16 in

Product Details

TypeDrawer Liner
ColorBlack
SeriesKennedy® Accessory
Accessory TypeDrawer Liner
StyleDrawer Mat
MaterialPVC Coated Polyester Fabric
DescriptionDrawer Liner
Package Quantity4
Manufacturers Part Number84500
BrandKennedy

Warranty

Warranty1 yr