Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Estwing

Model # :WBB3181234

MPN #: EDH-311W

Estwing® Drilling Hammer, 3 lb. Head, 11"L Hickory Handle

Product Description
The Estwing 3 lbs. Drilling Hammer with 11" Hickory Wood Handle is crafted with the strongest, high density hickory wood. This reduces user fatigue and lowers vibration while maintaining a comfortable grip. The forged head is hardened up to 50-55 HRC with polished faces that are beveled to prevent chipping.

Engineered for professional contractors, this hammer is perfect for uses such as:
  • Striking cold chisels, concrete chisels, and brick bolsters
  • Driving in stakes and rebar
  • Breaking through concrete floors
Features
  • Durability: Built, tested, and approved to Estwing® superior quality and specification
  • Hickory Wood made in the USA
  • ANSI and BS 876 Compliant


PRICE
$22.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11
Head Weight3 lbs
Handle Length11

Product Details

TypeDrilling Hammer
Handle MaterialHickory
Head MaterialSteel
DescriptionDrilling Hammer
Manufacturers Part NumberEDH-311W
BrandEstwing

Compliance & Certifications

CertificationsANSI, BS 876, SANS 387:2014