Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Portable Containment

Model # :WBB2116138

MPN #: BT-50PW-PBL

Husky Drink Water Bladder Tank BT-50PW - 52"L x 36"W x 9"H 50 Gallon Cap. Powder Blue

Product Description
  • Drinking water storage for disaster area victims (NFS 61 approved)
  • Re-designed of the original "Pillow style" tank
  • Waste water storage (gray water)
  • Rainwater collection tanks for irrigation systems
  • Nurseries
  • Agricultural (Livestock watering or insecticide application)
  • Fire fighting
  • Gray water storage (pressure washing & recovery systems)
  • Black water storage (sewage)
  • Rec vehicle tanks (drinking water and black water storage)
  • Pickup truck tanks
  • Flat bed truck tanks (transporting drinking or waste water)
  • Railcar tanks
  • Fuel storage tanks (Diesel, Jet A, etc). Static use only.
  • Food grade products, such as molasses, wine, olive oil, vegetable oil, etc.


PRICE
$459.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width36 in
Height9 in
Weight14 lbs
Folded Height7 in
Folded Width15 in
Folded Length21 in

Product Details

Assembly RequiredNo
TypeBladder Tank
ColorBlue
Geomembrane TypeXR-3
StylePortable Drink Water Bladder Tank
Capacity50 gal
MaterialPVC
Package Quantity1
Manufacturers Part NumberBT-50PW-PBL
BrandHusky Portable Containment

Warranty

Warranty10 Year On Welded Seams