- Drinking water storage for disaster area victims (NFS 61 approved)
- Re-designed of the original "Pillow style" tank
- Waste water storage (gray water)
- Rainwater collection tanks for irrigation systems
- Nurseries
- Agricultural (Livestock watering or insecticide application)
- Fire fighting
- Gray water storage (pressure washing & recovery systems)
- Black water storage (sewage)
- Rec vehicle tanks (drinking water and black water storage)
- Pickup truck tanks
- Flat bed truck tanks (transporting drinking or waste water)
- Railcar tanks
- Fuel storage tanks (Diesel, Jet A, etc). Static use only.
- Food grade products, such as molasses, wine, olive oil, vegetable oil, etc.
Husky Drink Water Bladder Tank BT-10000PW - 288"L x 240"W x 36"H 10000 Gallon Cap. Powder Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,439.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 288 in |
| Width | 240 in |
| Height | 36 in |
| Weight | 284 lbs |
| Folded Height | 30 in |
| Folded Width | 40 in |
| Folded Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Bladder Tank |
| Color | Blue |
| Geomembrane Type | XR-3 |
| Style | Portable Drink Water Bladder Tank |
| Capacity | 10000 gal |
| Material | PVC |
| Package Quantity | 1 |
| Manufacturers Part Number | BT-10000PW-PBL |
| Brand | Husky Portable Containment |
Warranty
| Warranty | 10 Year On Welded Seams |