Drip Diverter - Adjustable Bungee Cord Kit (4-pack)
|
Questions & Answers (0)
Product Description
CEILING WATER LEAK COLLECTORS/DIVERTERS
Drip Diverter Adjustable Bungee Cord Kit (4 Pack)
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Drip Diverter Adjustable Bungee Cords clip onto corners of drip diverters (sold separately) for easy hanging on pipes and ceilings. Cords are adjustable to easily fine-tune drip diverter placement. 62-1/2" relaxed, 84" stretched. Kit includes 4 bungee cords.
Drip Diverter Adjustable Bungee Cord Kit (4 Pack)
Pipe Drip Collectors are an ideal temporary fix for leaky ceiling pipes in offices, schools, factory floors and more. Drip Diverter Adjustable Bungee Cords clip onto corners of drip diverters (sold separately) for easy hanging on pipes and ceilings. Cords are adjustable to easily fine-tune drip diverter placement. 62-1/2" relaxed, 84" stretched. Kit includes 4 bungee cords.
PRICE
$39.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 |
Product Details
| Type | Bungee Cord Kit |
| Country of Origin | UNITED STATES |
| Package Quantity | 4 |
| Description | Adjustable Bungee Cord Kit |
| Color | Black |
| Manufacturers Part Number | 1793 |
| For Use With | Ultra-Drip Diverters |
| Brand | UltraTech |