Water Diversion Accessories

Drip Diverters
| Compare | Image | Type | Length | Material | Color | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Drainage Hose | 25 ft | - | Clear | - | UltraTech | Ships Same Day WB261141 | $46.95 | ||
![]() | Bungee Cord Kit | - | - | Black | 4 | UltraTech | Ships Same Day WB261143 | $30.95 | ||
![]() | Drainage Hose | 25 ft | - | Green | - | UltraTech | WB261140 | $72.95 | ||
![]() | Bungee Cord Kit | - | - | Black | 4 | UltraTech | Ships Same Day WB261142 | $39.95 |

Water Barriers
Related Products
Professional Powerweld® argon flowmeter for MIG and TIG welding applications. Compact piston design. Clear tube with ball float to easily read flow rate. Preset outlet pressure at 50 psi. Adjustable flow rate 0-60 SCFH. CGA-580 argon inlet connection. Comes complete with a 10' inert gas hose assembly.
Introducing our all-new battery-powered air compressor. A clear and intuitive user interface allows you to turn the device on, set the pressure, start inflating, and automatically shut off when the desired pressure is reached. A compact design with integrated hose storage, dedicated slots for accessories, plus the freedom to be free from cords, making it ultra-portable. It is perfect for fast inflation of balls and bicycles or simply topping off vehicle tires. It can fully inflate tires (0-40 PSI) within 6 minutes or top off tires within 1 minute. On a single charge, it supports up to 2 ...
This unique 3/8" diverter for Arrow standard series components permits a portion of filtered air to be branched before entering the regulator and sends it to another location; or when installed after the regulator, it will divert a portion of regulated air. The diverter can also be used when pressure drop readings are required.
Dust Control System for Drills and Percussion Hammers helps capture dust and slurry. Suction holds it in place. Great for tight spaces and excellent for drilling faucet holes in stone countertops. 3" BitBuddie™ is ideal for use with larger core drills and does an excellent job of capturing dust and slurry to keep the job place clean and protect workers from dangerous airborne dust like silicon and Hexavalent Chromium. BitBuddie™ is designed to be used with the Dustless® Wet/Dry Vacuum (sold separately).
Discover the Blu Shield Rubber Pressure Washing Hose Reel 1/4" x 50' (Single Arm - Heavy Duty) with 6' Lead-in-Hose – All In One. Designed with advanced technology and premium materials, this state-of-the-art hose reel delivers superior performance and longevity, making it ideal for a wide range of applications and extreme conditions. The reel features a corrosion-resistant powder-coated steel construction for durability and longevity. Included accessories, such as a lance with a rotating nozzle, a 1/4" 3000 PSI gun or a 3/8" 5000 PSI gun, and a 1/2" socket wrench, make this reel a ...