- Expand Your Range - An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
- Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Socket Rail Organization - Patented twist-to-lock design securely holds sockets on the rail. Keyhole slot mounts to wall or workbench. Combine multiple socket rails with trays and other accessories
- Ball Detent Retention – The accessories have a spring-loaded ball detent that lightly secures the socket by engaging its through hole
- Drilled Through-Hole – Drilled through-holes on the 3/4 inch drive adapter and reducer allow the ability to lock onto a drive tang with a retaining pin
- 1/4 inch drive (F) x 3/8 inch (M) adapter
- 3/8 inch drive (F) x 1/4 inch (M) reducer
- 3/8 inch drive (F) x 1/2 inch (M) adapter
- 1/2 inch drive (F) x 3/8 inch (M) reducer
- 1/2 inch drive (F) x 3/4 inch (M) adapter
- 3/4 inch drive (F) x 1/2 inch drive (M) reducer
- 3/4 inch drive (F) x 1 inch drive (M) adapter
- 8 inch socket rail
Tekton Drive Adapter/Reducer with Rail, 1/4", 3/8", 1/2", 3/4" Drive, 7 Piece Set
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) in |
| Weight | 2 lbs |
| Female Drive Size | 1/4, 3/8, 1/2, 3/4 in |
| Output Drive | 1/4, 3/8, 1/2, 3/4, 1 in |
| Drive Size | 1/4, 3/8, 1/2, 3/4 in |
| Male Drive Size | 1/4, 3/8, 1/2, 3/4, 1. in |
Product Details
| Type | Socket Adapter Set |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA99119 |
| Brand | Tekton |