3M™ B0102 Orbital Air Shield Shaft Balancer, 3" x 4" x 1/8" Orbit, 1 Pkg Qty Counter weighted shaft designed especially to neutralize the vibration caused by the orbiting of the backup pad for smooth operation. Used on 3 in x 4 in Orbital Sanders with 1/8 in orbit.
Superior alternative to standard-weight air hose. Ultra lightweight design reduces worker fatigue. Stores flat. High-visibility safety yellow. Pre-mounted couplers. Features: Oil-resistant polyurethane material Double jacket design for maximum durability Reinforced with high-strength textile yarn Chicago style couplers