Non-sparking brass coupler provides secure connection between AirSpade 4000 barrels and extensions. Compatible with all AirSpade 4000 components and accessories. Features: Non-sparking brass construction Knurled surface provides superior grip for tight connection Dual, female threaded connections
With its innovative design, the Utility AirSpade 4000 Handle Assembly sets a new standard for utility worker safety and comfort. Rugged, lightweight aluminum body and comfortable, ergonomic grip minimizes fatigue. Full size grip opening accommodates linesman's gloves. Dead-man trigger ensures safe operation. Trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance. Features: Rugged, lightweight aluminum body Plastic-coated, ergonomic grip Steel, plastic-coated dead-man trigger ...
Featured exclusively on AirSpade 3000 air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 3000 barrel. Compressed air requirements: 330 cfm @ 90 psi. Features: Extra-hardened, 416 stainless steel construction Patented ...
Featured exclusively on AirSpade air-excavation tools, the supersonic nozzle delivers superior performance vs competitive nozzles, or open pipes. Patented design turns compressed air into high speed, laser like jet moving at Mach 2 twice the speed of sound. The result is faster and more efficient excavation, uncovering underground utility lines, pipes, hazardous material containers, or even sensitive tree roots without harm. Mounts on standard AirSpade 2000 barrel. Compressed air requirements: 25 - 225 cfm @ 90 psi. Features: Extra-hardened, 416 stainless steel construction Patented ...