UNEX 99S4R92X 36 Span Track Drop-In Carton Flow Lane 36"Dx9"W
Write a Review
|
Questions & Answers (0)
Product Description
DROP-IN GRAVITY FLOW ROLLER TRACKS
Roller tracks drop onto standard pallet rack step beams. Requires no tools or hardware to assemble. Gravity flow racks speed load and picking time and ensure stock rotation. Features ¾" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. End stops retain contents. Label holders at both ends. Load capacity is 50 lbs./ft. Tracks add 15/16" to height of step beam.
Roller tracks drop onto standard pallet rack step beams. Requires no tools or hardware to assemble. Gravity flow racks speed load and picking time and ensure stock rotation. Features ¾" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. End stops retain contents. Label holders at both ends. Load capacity is 50 lbs./ft. Tracks add 15/16" to height of step beam.
PRICE
$80.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 36 in |
| Height | 2-11/16 in |
| Weight Capacity | 50 lbs |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Carton Flow Lane |
| Shelf Capacity | 150 lbs |
| Color | Silver |
| Track Configuration | Roller |
| Material | Aluminum |
| Manufacturers Part Number | 99S4R92X 36 |
| Brand | UNEX |