UNEX 99S5R153X64 Span Track Carton Flow 15"W 3"OC X64" for 60" Deep Flow-Cell
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY DUTY GRAVITY FLOW TRACK
PRICE
$109.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 64 in |
| Height | 2-11/16 in |
| Weight Capacity | 266.5 lbs |
Product Details
| Assembly Required | No |
| Type | Carton Flow Lane |
| Shelf Capacity | 250 lbs |
| Material | Steel |
| Manufacturers Part Number | 99S5R153X64 |
| Brand | UNEX |