Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UNEX

Model # :WB652205A

MPN #: 99S4R122X 48

UNEX 99S4R122X 48 Span Track Drop-In Carton Flow Lane 48"Dx12"W

Product Description
DROP-IN GRAVITY FLOW ROLLER TRACKS
Roller tracks drop onto standard pallet rack step beams. Requires no tools or hardware to assemble. Gravity flow racks speed load and picking time and ensure stock rotation. Features ¾" diameter aluminum rollers with galvanized steel tracks spaced on 2" centers. End stops retain contents. Label holders at both ends. Load capacity is 50 lbs./ft. Tracks add 15/16" to height of step beam.

PRICE
$119.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth48 in
Height2-11/16 in
Weight Capacity50 lbs
Weight14 lbs

Product Details

Assembly RequiredNo
TypeCarton Flow Lane
Shelf Capacity200 lbs
ColorSilver
Track ConfigurationRoller
MaterialAluminum
Manufacturers Part Number99S4R122X 48
BrandUNEX