- Tracks allow for easy movement
- Each flow track is equipped with a front to keep products from sliding off
- Flow racks can be angled for gravity feed
Track Span - 15"W x 48"D Section Flow Rack Span - Mirror Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 48 in |
| Weight | 15 lbs |
Product Details
| Track Configuration | Roller |
| Type | Carton Flow Lane |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | ST1548 |
| Brand | Equipto |
Warranty
| Warranty | Lifetime Limited |