UNEX 99S5R122X120 Span Track Drop-In Carton Flow Lane 120"Dx12"W
Write a Review
|
Questions & Answers (0)
Product Description
Drop-In Gravity Flow Roller Track 120"Dx12"W
Carton Flow Gravity, Pallet Rack Style Conveyor Roller, Universal Construction for Step or Structural Beams.
Carton Flow Gravity, Pallet Rack Style Conveyor Roller, Universal Construction for Step or Structural Beams.
PRICE
$199.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 120 in |
| Height | 3 in |
| Weight Capacity | 50 lbs |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Type | Carton Flow Lane |
| Color | Black |
| Track Configuration | Roller |
| Material | Steel |
| Manufacturers Part Number | 99S5R122X120 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |