UNEX 99S2R92X31 Span Track Carton Flow Low Profile Lane 36" D x 9" W for 2-1/2" W Step Beams
Write a Review
|
Questions & Answers (0)
Product Description
UNEX Low Profile Gravity Flow Span Tracks
are designed to install between all standard Pallet Rack Beams. Conveyor rollers rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. These roller tracks feature 3/4" diameter aluminum rollers with a galvanized steel track frame. Rollers are spaced on 2 centers. 50 lbs./ft. load capacity. Required Hangers (sold seperately).
are designed to install between all standard Pallet Rack Beams. Conveyor rollers rest on pallet rack step beams to create gravity flow shelving that maximizes inaccessible space, minimizes loading time and helps ensure stock rotation. These roller tracks feature 3/4" diameter aluminum rollers with a galvanized steel track frame. Rollers are spaced on 2 centers. 50 lbs./ft. load capacity. Required Hangers (sold seperately).
PRICE
$50.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 36 in |
| Height | 3 in |
| Weight Capacity | 150 lbs |
Product Details
| Assembly Required | Yes |
| Track Configuration | Roller |
| Type | Carton Flow Lane |
| Shelf Capacity | 150 lbs |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 99S2R92X31 |
| Brand | UNEX |