UNEX 99S5R122X96 Span Track Drop-In Carton Flow Lane 96"Dx12"W
Write a Review
|
Questions & Answers (0)
Product Description
Drop-In Gravity Flow Roller Track 96"Dx12"W
Carton Flow Gravity, Pallet Rack Style Conveyor Roller, Universal Construction for Step or Structural Beams.
Carton Flow Gravity, Pallet Rack Style Conveyor Roller, Universal Construction for Step or Structural Beams.
PRICE
$169.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 96 in |
| Height | 3 in |
| Weight Capacity | 50 lbs |
| Weight | 26 lbs |
Product Details
| Assembly Required | No |
| Type | Carton Flow Lane |
| Shelf Capacity | 320 lbs |
| Color | Black |
| Track Configuration | Roller |
| Material | Steel |
| Manufacturers Part Number | 99S5R122X96 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |