UNEX 99S5W182X96 Span Track Carton Flow, Wheels, 18"W x 96"L
Write a Review
|
Questions & Answers (0)
Product Description
Pallet Rack Carton Flow, FB5182X96, Wheels, 18"W x 96"L
Carton Flow Gravity, Pallet Rack Style Conveyor Roller, Universal Construction for Step or Structural Beams.
Carton Flow Gravity, Pallet Rack Style Conveyor Roller, Universal Construction for Step or Structural Beams.
PRICE
$279.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 96 in |
| Height | 3 in |
| Weight Capacity | 50 lbs |
| Weight | 50 lbs |
Product Details
| Assembly Required | No |
| Type | Carton Flow Lane |
| Shelf Capacity | 320 lbs |
| Color | Black |
| Track Configuration | Wheel Bed |
| Material | Steel |
| Manufacturers Part Number | 99S5W182X96 |
| Brand | UNEX |
Warranty
| Warranty | 7 yr |