x

Take 15% off your entire order!

Offer applied at checkout

Advance Tabco® Drop In Sink, One Compartment 16L x 14W x 8D Bowl, 18 Gauge

Advance Tabco® Drop In Sink, One Compartment 16L x 14W x 8D Bowl, 18 Gauge

Item #: WBB568491

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$819.00 up to 49% OFF

Price: $414.95

Save $20.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Drop-In Sink, One Compartment, 16" Wide X 14", 19 x 19 x 8

Features:

  • Drop-In Sink
  • One Compartment
  • 16" Wide X 14" Front-To-Back
  • 8" Deep Bowl
  • 18 Gauge Stainless Steel
  • With Deck Mounted Gooseneck Faucet
  • Basket Drain

  • BRAND Advance Tabco, Inc.
  • MANUFACTURERS PART NUMBER DI-1-168
  • LENGTH INCHES 19
  • WIDTH INCHES 19
  • HEIGHT INCHES 8
  • FAUCET CENTERS INCHES 4
  • COLOR FINISH Stainless Steel
  • INCLUDES Sink, Faucet, Drain
  • CONSTRUCTION Stainless Steel
  • BASIN QUANTITY 1
  • BASIN DEPTH INCHES (LEFT) 8
  • BASIN WIDTH INCHES (LEFT) 14
  • BASIN LENGTH INCHES (LEFT) 16
  • ADA COMPLIANT No
  • FAUCET HOLES 3
  • STEEL GAUGE 18
  • DRAIN LOCATION Center
  • BASIN DEPTH INCHES 8
  • DRAIN SIZE INCHES 3.5
  • SHAPE Rectangular
  • APPLICATION Kitchen
  • MOUNTING TYPE Drop-In
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco® Drop In Sink, One Compartment 16L x 14W x 8D Bowl, 18 Gauge

Advance Tabco® Drop In Sink, One Compartment 16L x 14W x 8D Bowl, 18 Gauge

Item #: WBB568491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant