Specifications:
- 2-Gang 1-Blank 1-Decora/GFCI Device Combination Wallplate
- Midway Size
- Thermoset
- Strap Mount
- Ivory
Weights & Dimensions
| Width | 4.94 in |
| Height | 4.5 in |
Product Details
| Type | Midway Size |
| Mount | Strap |
| Color | White |
| Gangs | 2 |
| Made in the USA | Yes |
| Material | Thermoset |
| Market Class | G55 |
| Manufacturers Part Number | 80608-I |
| PPC | 61 |
| Brand | Leviton |
Compliance & Certifications
| Certifications | UL/CSA |