Morse® Drum Adaptor for Models 185G, 285G, 185GR, 285GR or 300
Write a Review
|
Questions & Answers (0)
Product Description
These handy accessories allow your Morse drum handler to handle various smaller drums. Simply and quickly place the correct size Diameter Adaptor into the drum holder to reduce the grip diameter to match drums smaller than a standard 22.5" diameter 55-gallon steel drum. When you complete dispensing from your smaller drum, simply lift the Diameter Adaptor out of the drum holder to return to handling a 55-gallon drum. Diameter Adaptors for 17.5" diameter and smaller drums have brackets at top and bottom of the drum. They adjust to securely hold a drum up to 38" tall.
Note About Drums with Ribs: Because it is recommended that drums be held at their middle, proper size Diameter Adaptor should be used only on a drum with a band at least 8" wide between the ribs. Diameter Adaptors are made in 1.5" increments of diameter to match common drum sizes. Custom drum adaptors for sizes not shown may be built on special order. Please call with special requirements.
Can fit on 185G Or 285G Series, 185GR, 285GR or 300 Series models.
Note About Drums with Ribs: Because it is recommended that drums be held at their middle, proper size Diameter Adaptor should be used only on a drum with a band at least 8" wide between the ribs. Diameter Adaptors are made in 1.5" increments of diameter to match common drum sizes. Custom drum adaptors for sizes not shown may be built on special order. Please call with special requirements.
Can fit on 185G Or 285G Series, 185GR, 285GR or 300 Series models.
PRICE
$509.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
| Fits Drum Diameter | 18-1/2 - 19 in |
Product Details
| Type | Accessory |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 55/30-19GR |
| Brand | Morse |