x

Take 15% off your entire order!

Offer applied at checkout

Drum Brake Hardware Kit - Dorman HW17387

Drum Brake Hardware Kit - Dorman HW17387

Item #: WBB2404973

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Dorman Drum Brake Hardware Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the drum brakes to proper operation, helping to ensure road safety. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Scion xA 2006-04, Scion xB 2009-08, Scion xB 2006-04, Toyota Corolla 2008-03, Toyota Prius 2008-04

Vehicle Fitment: Make\Model   Year(s)
Scion+ Expand List– Hide List
  • xA   2004-2006
  • xB   2004-2006, 2008-2009
Toyota+ Expand List– Hide List
  • Corolla - Engine: L4, 1.8L, 1794cc, GAS   2003-2008
  • Corolla - Engine: L4, 1.8L, 1795cc, GAS   2005-2006
  • Prius   2004-2008
Vehicle Fitment: Make\Model   Year(s)
Scion + Expand List - Hide List
  • xA   2004-2006
  • xB   2004-2006,2008-2009
Toyota + Expand List - Hide List
  • Corolla   2003-2008
  • Prius   2004-2008

  • UPC 82702616376
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Hardware Kit
  • MANUFACTURERS PART NUMBER HW17387
  • FMSI NUMBER 832
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Hardware Kit - Dorman HW17387

Drum Brake Hardware Kit - Dorman HW17387

Item #: WBB2404973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant