x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Hardware Kit - Dorman HW7278

Drum Brake Hardware Kit - Dorman HW7278

Item #: WBB2404274

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.00

Save $0.40 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Hardware Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the drum brakes to proper operation, helping to ensure road safety. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler 1995-90, Dodge 1997-90, Eagle 1994-93, Plymouth 1995-90

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Concorde   1993-1994
  • Imperial   1990-1993
  • LeBaron   1990-1995
  • LeBaron - Engine: L4, 2.5L, 2507cc, 153ci, FLEX   1993-1993
  • LeBaron - Engine: L4, 2.5L, 2507cc, 153ci, GAS   1993-1993
  • LeBaron - Engine: V6, 3.0L, 2972cc, 181ci, GAS   1993-1994
  • New Yorker   1990-1995
Dodge+ Expand List– Hide List
  • Dynasty   1990-1993
  • Intrepid   1993-1997
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, CNG   1996-1996
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, FLEX   1996-1996
  • Intrepid - Engine: V6, 3.3L, 3301cc, 201ci, GAS   1996-1996
  • Spirit   1990-1995
Eagle+ Expand List– Hide List
  • Vision   1993-1994
Plymouth+ Expand List– Hide List
  • Acclaim   1990-1995
Vehicle Fitment: Make\Model   Year(s)
Chrysler + Expand List - Hide List
  • Concorde   1993-1994
  • Imperial   1990-1993
  • LeBaron   1990-1995
  • New Yorker   1990-1995
Dodge + Expand List - Hide List
  • Dynasty   1990-1993
  • Intrepid   1993-1997
  • Spirit   1990-1995
Eagle + Expand List - Hide List
  • Vision   1993-1994
Plymouth + Expand List - Hide List
  • Acclaim   1990-1995

  • UPC 82702392003
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Hardware Kit
  • MANUFACTURERS PART NUMBER HW7278
  • FMSI NUMBER 629, 657
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Hardware Kit - Dorman HW7278

Drum Brake Hardware Kit - Dorman HW7278

Item #: WBB2404274

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant