x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Hardware Kit - Dorman HW7288

Drum Brake Hardware Kit - Dorman HW7288

Item #: WBB2404104

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Hardware Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the drum brakes to proper operation, helping to ensure road safety. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler Neon 2002-00, Dodge Neon 2005-95, Plymouth Neon 2001-95

Vehicle Fitment: Make\Model   Year(s)
Chrysler+ Expand List– Hide List
  • Neon   2000-2002
Dodge+ Expand List– Hide List
    -1997, 2002-2002
  • Neon - Engine: L4, 2.0L, 1996cc, 122ci, GAS   1998-2005
  • Neon - Engine: L4, 2.4L, 2429cc, 148ci, GAS   2003-2005
Plymouth+ Expand List– Hide List
  • Neon   1995-2001
Vehicle Fitment: Make\Model   Year(s)
Chrysler + Expand List - Hide List
  • Neon   2000-2002
Dodge + Expand List - Hide List
  • Neon   1995-2005
Plymouth + Expand List - Hide List
  • Neon   1995-2001

  • UPC 82702392119
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Hardware Kit
  • MANUFACTURERS PART NUMBER HW7288
  • FMSI NUMBER 689
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Hardware Kit - Dorman HW7288

Drum Brake Hardware Kit - Dorman HW7288

Item #: WBB2404104

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant