x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Hardware Kit - Dorman HW7402

Drum Brake Hardware Kit - Dorman HW7402

Item #: WBB2404594

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $13.50

Save $0.68 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Hardware Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the drum brakes to proper operation, helping to ensure road safety. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chevrolet Colorado 2012-09, GMC Canyon 2012-09

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Colorado   2009-2012
  • Colorado - Engine: L4, 2.9L, 2921cc, 178ci, GAS   2009-2012
  • Colorado - Engine: L5, 3.7L, 3654cc, 223ci, GAS   2009-2012
  • Colorado - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2009-2012
  • Colorado - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2009-2012
  • Colorado - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2009-2012
GMC+ Expand List– Hide List
  • Canyon   2009-2012
  • Canyon - Engine: L4, 2.9L, 2921cc, 178ci, GAS   2009-2012
  • Canyon - Engine: L5, 3.7L, 3654cc, 223ci, GAS   2009-2012
  • Canyon - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2009-2012
  • Canyon - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2009-2012
  • Canyon - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2009-2012
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Colorado   2009-2012
GMC + Expand List - Hide List
  • Canyon   2009-2012

  • UPC 82702671627
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Hardware Kit
  • MANUFACTURERS PART NUMBER HW7402
  • FMSI NUMBER 959
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Hardware Kit - Dorman HW7402

Drum Brake Hardware Kit - Dorman HW7402

Item #: WBB2404594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant