x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Self Adjuster Repair Kit - Dorman HW2574

Drum Brake Self Adjuster Repair Kit - Dorman HW2574

Item #: WBB2405377

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $17.50

Save $0.88 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Self Adjuster Repair Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the self-adjuster mechanism to proper performance. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chevrolet 1975-65, GMC 1975-66

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C20   1975-1975
  • C20 Pickup   1973-1974
  • C20 Suburban   1973-1975
  • C30 Pickup   1965-1973
  • G30 Van   1970-1973
  • K20 Pickup   1971-1973
  • K20 Suburban   1971-1973
  • P30 Series - Engine: L6, 3.8L, 3769cc, 230ci, GAS   1965-1965
  • P30 Series - Engine: L6, 4.1L, 4097cc, 250ci, GAS   1966-1966
  • P30 Series - Engine: L6, 4.1L, 4097cc, 250ci, LPG   1966-1966
  • P30 Series - Engine: L6, 4.1L, 4098cc, 250ci, GAS   1966-1966
  • P30 Series - Engine: L6, 4.8L, 4801cc, 292ci, GAS   1965-1967
  • P30 Series - Engine: L6, 4.8L, 4801cc, 292ci, LPG   1965-1967
  • P30 Series - Engine: V8, 5.7L, 5704cc, 348ci, GAS   1965-1965
  • P30 Series - Engine: V8, 6.7L, 6704cc, 409ci, GAS   1965-1965
  • P30 Van   1968-1973
GMC+ Expand List– Hide List
  • C25   1975-1975
  • C25 Suburban - Engine: L6, 4.8L, 292ci, GAS   1975-1975
  • C25 Suburban - Engine: V8, 5.7L, 350ci, BI-FUEL   1975-1975
  • C25 Suburban - Engine: V8, 5.7L, 350ci, CNG   1975-1975
  • C25 Suburban - Engine: V8, 5.7L, 350ci, DIESEL   1975-1975
  • C25 Suburban - Engine: V8, 5.7L, 350ci, GAS   1975-1975
  • C25 Suburban - Engine: V8, 5.7L, 350ci, LPG   1975-1975
  • C25 Suburban - Engine: V8, 7.4L, 454ci, GAS   1975-1975
  • C25/C2500 Pickup   1973-1974
  • C25/C2500 Suburban   1973-1974
  • C35/C3500 Pickup   1967-1973
  • G35/G3500 Van   1970-1973
  • K25/K2500 Pickup   1971-1971
  • K25/K2500 Suburban   1971-1971
  • K35/K3500 Pickup   1968-1973
  • P35/P3500 Van   1968-1973
  • P35/P3500 Van - Engine: L6, 4.1L, 250ci, GAS   1967-1967
  • P35/P3500 Van - Engine: L6, 4.8L, 292ci, GAS   1967-1967
  • P35/P3500 Van - Engine: L6, 4.8L, 292ci, LPG   1967-1967
  • P35/P3500 Van - Engine: V8, 4.6L, 283ci, GAS   1967-1967
  • PB3500 Van - Engine: L6, 4.1L, 250ci, GAS   1966-1966
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • C20   1975
  • C20 Pickup   1973-1974
  • C20 Suburban   1973-1975
  • C30 Pickup   1965-1973
  • G30 Van   1970-1973
  • K20 Pickup   1971-1973
  • K20 Suburban   1971-1973
  • P30 Series   1965-1967
  • P30 Van   1968-1973
GMC + Expand List - Hide List
  • C25   1975
  • C25 Suburban   1975
  • C25/C2500 Pickup   1973-1974
  • C25/C2500 Suburban   1973-1974
  • C35/C3500 Pickup   1967-1973
  • G35/G3500 Van   1970-1973
  • K25/K2500 Pickup   1971
  • K25/K2500 Suburban   1971
  • K35/K3500 Pickup   1968-1973
  • P35/P3500 Van   1967-1973
  • PB3500 Van   1966

  • UPC 82702386019
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Self Adjuster Repair Kit
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW2574
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Self Adjuster Repair Kit - Dorman HW2574

Drum Brake Self Adjuster Repair Kit - Dorman HW2574

Item #: WBB2405377

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant