x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Self Adjuster Repair Kit - Dorman HW2641

Drum Brake Self Adjuster Repair Kit - Dorman HW2641

Item #: WBB2406021

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Self Adjuster Repair Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the self-adjuster mechanism to proper performance. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Cadillac 2000-99, Chevrolet 2000-88, GMC 1999-88

Vehicle Fitment: Make\Model   Year(s)
Cadillac+ Expand List– Hide List
  • Escalade   1999-2000
Chevrolet+ Expand List– Hide List
  • Blazer   1992-1994
  • C1500   1988-1991, 1994-1999
  • C1500 - Engine: V6, 4.3L, 262ci, GAS   1992-1993
  • C1500 - Engine: V8, 5.0L, 305ci, GAS   1992-1993
  • C1500 - Engine: V8, 5.7L, 350ci, BI-FUEL   1992-1993
  • C1500 - Engine: V8, 5.7L, 350ci, CNG   1992-1993
  • C1500 - Engine: V8, 5.7L, 350ci, DIESEL   1992-1993
  • C1500 - Engine: V8, 5.7L, 350ci, GAS   1992-1993
  • C1500 - Engine: V8, 5.7L, 350ci, LPG   1992-1993
  • C1500 - Engine: V8, 6.2L, 379ci, DIESEL   1992-1993
  • C1500 - Engine: V8, 7.4L, 454ci, GAS   1992-1993
  • C1500 Suburban   1992-1999
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • Suburban 1500 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2000-2000
  • Suburban 1500 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2000-2000
  • Suburban 1500 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2000-2000
  • Suburban 2500   2000-2000
  • Tahoe   1995-1998
  • Tahoe - Engine: V8, 5.7L, 350ci, BI-FUEL   1999-1999
  • Tahoe - Engine: V8, 5.7L, 350ci, CNG   1999-1999
  • Tahoe - Engine: V8, 5.7L, 350ci, DIESEL   1999-1999
  • Tahoe - Engine: V8, 5.7L, 350ci, GAS   1999-1999
  • Tahoe - Engine: V8, 5.7L, 350ci, LPG   1999-1999
GMC+ Expand List– Hide List
  • C1500   1988-1994, 1996-1999
  • C1500 - Engine: V6, 4.3L, 262ci, GAS   1995-1995
  • C1500 - Engine: V8, 5.0L, 305ci, GAS   1995-1995
  • C1500 - Engine: V8, 5.7L, 350ci, BI-FUEL   1995-1995
  • C1500 - Engine: V8, 5.7L, 350ci, CNG   1995-1995
  • C1500 - Engine: V8, 5.7L, 350ci, DIESEL   1995-1995
  • C1500 - Engine: V8, 5.7L, 350ci, GAS   1995-1995
  • C1500 - Engine: V8, 5.7L, 350ci, LPG   1995-1995
  • C1500 - Engine: V8, 6.5L, 395ci, DIESEL   1995-1995
  • C1500 Suburban   1992-1999
  • K1500   1988-1994, 1996-1996, 1998-1999
  • K1500 - Engine: V6, 4.3L, 262ci, GAS   1995, 1997-1997
  • K1500 - Engine: V8, 5.0L, 305ci, GAS   1995, 1997-1997
  • K1500 - Engine: V8, 5.7L, 350ci, BI-FUEL   1995, 1997-1997
  • K1500 - Engine: V8, 5.7L, 350ci, CNG   1995, 1997-1997
  • K1500 - Engine: V8, 5.7L, 350ci, DIESEL   1995, 1997-1997
  • K1500 - Engine: V8, 5.7L, 350ci, GAS   1995, 1997-1997
  • K1500 - Engine: V8, 5.7L, 350ci, LPG   1995, 1997-1997
  • K1500 - Engine: V8, 6.5L, 395ci, DIESEL   1995, 1997-1997
  • K1500 Suburban   1992-1999
  • Yukon   1992-1999
Vehicle Fitment: Make\Model   Year(s)
Cadillac + Expand List - Hide List
  • Escalade   1999-2000
Chevrolet + Expand List - Hide List
  • Blazer   1992-1994
  • C1500   1988-1999
  • C1500 Suburban   1992-1999
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • Suburban 1500   2000
  • Suburban 2500   2000
  • Tahoe   1995-1999
GMC + Expand List - Hide List
  • C1500   1988-1999
  • C1500 Suburban   1992-1999
  • K1500   1988-1999
  • K1500 Suburban   1992-1999
  • Yukon   1992-1999

  • UPC 82702386514
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Self Adjuster Repair Kit
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW2641
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Self Adjuster Repair Kit - Dorman HW2641

Drum Brake Self Adjuster Repair Kit - Dorman HW2641

Item #: WBB2406021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant