x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Self Adjuster Repair Kit - Dorman HW2652

Drum Brake Self Adjuster Repair Kit - Dorman HW2652

Item #: WBB2404870

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Dorman Drum Brake Self Adjuster Repair Kits are constructed from high-quality materials for a prolonged service life. Replacement restores the self-adjuster mechanism to proper performance. Corrosion-resistant for long-lasting durability against harsh road and weather conditions. Replacement prevents uneven braking. Direct replacement for a proper fit. Manufactured to strict engineering quality standards

Application Summary: Chrysler 1992-88, Ford Motor Company 2007-89, General Motors 2008-01, Nissan 2002-93, Toyota 2003-98

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Equinox - Engine: V6, 3.4L, 207ci, GAS   2005-2006
Dodge+ Expand List– Hide List
  • Monaco   1990-1992
Eagle+ Expand List– Hide List
  • Premier   1988-1992
Ford+ Expand List– Hide List
  • Taurus   1992-2007
  • Thunderbird   1989-1997
  • Windstar   2001-2003
  • Windstar - Engine: V6, 3.0L, 2986cc, 182ci, FLEX   1995-2000
  • Windstar - Engine: V6, 3.0L, 2986cc, 182ci, GAS   1995-2000
  • Windstar - Engine: V6, 3.8L, 232ci, GAS   1995-2000
Mercury+ Expand List– Hide List
  • Cougar   1989-1997
  • Sable   1992-2005
  • Villager   1993-2002
Nissan+ Expand List– Hide List
  • Quest   1993-2002
Pontiac+ Expand List– Hide List
  • Aztek - Engine: V6, 3.4L, 207ci, GAS   2001-2005
  • Torrent - Engine: V6, 3.4L, 207ci, GAS   2006-2006
Saturn+ Expand List– Hide List
  • Vue   2002-2008
Toyota+ Expand List– Hide List
  • Sienna   1998-2003

  • UPC 82702386613
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Self Adjuster Repair Kit
  • UNIVERSAL OR SPECIFIC FIT Specific
  • MANUFACTURERS PART NUMBER HW2652
  • ITEM GRADE Standard Replacement
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Self Adjuster Repair Kit - Dorman HW2652

Drum Brake Self Adjuster Repair Kit - Dorman HW2652

Item #: WBB2404870

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant