x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Wheel Cylinder - Dorman W37958

Drum Brake Wheel Cylinder - Dorman W37958

Item #: WBB2406352

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This direct replacement drum brake wheel cylinder was specifically engineered to match the fit, function and performance of the original wheel cylinder on particular vehicles. It is manufactured and tested for quality assurance. Ideal replacement - specifically engineered to be direct match for original drum brake wheel cylinder on particular vehicles. Cost-effective fix - replacement of cylinder while servicing drum brakes is fastest, surest way to ensure brake performance. Quality materials - made with high-quality EPDM rubber cups and boots for long-lasting performance. Professionally tested - wheel cylinder bores are surface-tested to ensure an optimum sealing surface for the pressure cups

Application Summary: Daihatsu Rocky 1992-90

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Daihatsu4755087611000
Vehicle Fitment: Make\Model   Year(s)
Daihatsu+ Expand List– Hide List
  • Rocky   1990-1992
Vehicle Fitment: Make\Model   Year(s)
Daihatsu + Expand List - Hide List
  • Rocky   1990-1992

  • UPC 82702412770
  • THREAD PITCH 1
  • BLEEDER SCREW CAP INCLUDED No
  • THREAD DIAMETER M10, M10
  • BRAND Dorman - First Stop
  • BRAKE COMPONENT INLET THREAD SIZE (2) M10 x 1.0
  • DESCRIPTION Drum Brake Wheel Cylinder
  • MATERIAL Cast Iron
  • BORE SIZE 0.875 In.
  • MANUFACTURERS PART NUMBER W37958
  • BLEEDER SCREW INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder - Dorman W37958

Drum Brake Wheel Cylinder - Dorman W37958

Item #: WBB2406352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant