x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Wheel Cylinder - Dorman W610225

Drum Brake Wheel Cylinder - Dorman W610225

Item #: WBB2407278

Not Yet Rated

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This direct replacement drum brake wheel cylinder was specifically engineered to match the fit, function and performance of the original wheel cylinder on particular vehicles. It is manufactured and tested for quality assurance. Ideal replacement - specifically engineered to be direct match for original drum brake wheel cylinder on particular vehicles. Cost-effective fix - replacement of cylinder while servicing drum brakes is fastest, surest way to ensure brake performance. Quality materials - made with high-quality EPDM rubber cups and boots for long-lasting performance. Professionally tested - wheel cylinder bores are surface-tested to ensure an optimum sealing surface for the pressure cups

Application Summary: UD 1300 2007-05, UD 1400 2008-01

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
UD4410207D10

  • UPC 885484268371
  • THREAD PITCH 1
  • BLEEDER SCREW CAP INCLUDED No
  • THREAD DIAMETER M10, M10
  • BRAND Dorman - First Stop
  • BRAKE COMPONENT INLET THREAD SIZE M10-1.0
  • DESCRIPTION Drum Brake Wheel Cylinder
  • MATERIAL Cast Iron
  • BORE SIZE 1-1/16 In.
  • MANUFACTURERS PART NUMBER W610225
  • BLEEDER SCREW INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder - Dorman W610225

Drum Brake Wheel Cylinder - Dorman W610225

Item #: WBB2407278

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant