x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Wheel Cylinder Repair Kit - Dorman 108108

Drum Brake Wheel Cylinder Repair Kit - Dorman 108108

Item #: WBB2405466

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $2.00

Save $0.10 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: Ford Escort 1984-83, Ford Tempo 1994-84, Mercury Lynx 1984-83, Mercury Topaz 1994-84

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordE43Z2128A
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Escort   1983-1984
  • Tempo   1984-1994
Mercury+ Expand List– Hide List
  • Lynx   1983-1984
  • Topaz   1984-1994
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Escort   1983-1984
  • Tempo   1984-1994
Mercury + Expand List - Hide List
  • Lynx   1983-1984
  • Topaz   1984-1994

  • UPC 82702327715
  • PACKAGE CONTENTS Includes Boots And Seals
  • MANUFACTURERS PART NUMBER 108108
  • DUST BOOTS INCLUDED Yes
  • MOUNTING HARDWARE INCLUDED No
  • BLEEDER SCREW CAP INCLUDED No
  • WHEEL CYLINDER EXPANDER SPRING INCLUDED No
  • WHEEL CYLINDER CUPS INCLUDED Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Wheel Cylinder Repair Kit
  • WHEEL CYLINDER PISTONS INCLUDED No
  • BORE SIZE 0.875 In.
  • BLEEDER SCREW INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder Repair Kit - Dorman 108108

Drum Brake Wheel Cylinder Repair Kit - Dorman 108108

Item #: WBB2405466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant