x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Wheel Cylinder Repair Kit - Dorman 19325

Drum Brake Wheel Cylinder Repair Kit - Dorman 19325

Item #: WBB2404103

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $8.10

Save $0.41 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: Edsel 1959, Ford 1971-65, Mercury 1971-69, Mercury 1966-65, Mercury 1960-57, Oldsmobile 1958-54

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordC0MY2128A, C5AZ2128A
General Motors5454392, 5454932, 5456701, 5462085
Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • S2000 - Engine: L4, 2.0L, 1997cc, GAS   2000-2003
  • S2000 - Engine: L4, 2.2L, 2157cc, GAS   2004-2009
Vehicle Fitment: Make\Model   Year(s)
Edsel + Expand List - Hide List
  • Corsair   1959
  • Ranger   1959
  • Villager   1959
Ford + Expand List - Hide List
  • Country Squire   1965-1968
  • Custom   1965-1968
  • Custom 500   1965-1968
  • Fairlane   1970
  • Galaxie   1965-1967
  • Galaxie 500   1965-1968
  • LTD   1965-1968
  • Ranchero   1970-1971
  • Torino   1968-1971
Mercury + Expand List - Hide List
  • Colony Park   1957-1960,1965-1966
  • Comet   1969
  • Commuter   1957-1960,1965-1966
  • Country Cruiser   1959
  • Cyclone   1969-1971
  • Medalist   1957-1958
  • Montclair   1957-1960,1965-1966
  • Montego   1970-1971
  • Monterey   1957-1960,1965-1966
  • Park Lane   1958-1959
  • Turnpike Cruiser   1957
  • Voyager   1957-1959
Oldsmobile + Expand List - Hide List
  • 88   1954-1957
  • 98   1954-1958
  • Deluxe 88   1954-1956
  • Dynamic 88   1958
  • Fiesta   1957-1958
  • Golden Rocket 88   1957
  • Starfire   1954-1957
  • Super 88   1954-1958

  • UPC 82702328255
  • PACKAGE CONTENTS Includes Boots And Seals
  • MANUFACTURERS PART NUMBER 19325
  • DUST BOOTS INCLUDED Yes
  • BLEEDER SCREW CAP INCLUDED No
  • MOUNTING HARDWARE INCLUDED No
  • WHEEL CYLINDER EXPANDER SPRING INCLUDED No
  • WHEEL CYLINDER CUPS INCLUDED Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Wheel Cylinder Repair Kit
  • WHEEL CYLINDER PISTONS INCLUDED No
  • BORE SIZE 0.969 In.
  • BLEEDER SCREW INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder Repair Kit - Dorman 19325

Drum Brake Wheel Cylinder Repair Kit - Dorman 19325

Item #: WBB2404103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant