Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2400723

MPN #: 19381

BESTSELLER

Drum Brake Wheel Cylinder Repair Kit - Dorman 19381

|
Questions & Answers (0)
PRICE
$5.80
Usually ships in 2 to 5 days
Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: 1994-50

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler1818763, 1818829, 1818883, 2808452
FordB5T2222A, B6T2221A, C6TZ2128A, E0HZ2221A
General Motors2292015, 2331946, 2620634, 5300890, 5454488, 5457095, 5461614, 5461827, 5467966, 5472490, 5473179
Navistar111625R91, 131097R91, 137097R91
Studebaker1685449
White828069
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.