Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2405918

MPN #: 351683

Drum Brake Wheel Cylinder Repair Kit - Dorman 351683

|
Questions & Answers (0)
PRICE
$32.95
Usually ships in 2 to 5 days
Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: Ford 1998-84

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordE4HZ2B107C
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.