x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Drum Brake Wheel Cylinder Repair Kit - Dorman 3577

Drum Brake Wheel Cylinder Repair Kit - Dorman 3577

Item #: WBB2404415

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: Chevrolet 1952-51, Chevrolet 1949, GMC 1952-51

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors5450434
Vehicle Fitment: Make\Model   Year(s)
GMC+ Expand List– Hide List
  • 300   1951-1952
Vehicle Fitment: Make\Model   Year(s)
GMC + Expand List - Hide List
  • 300   1951-1952

  • UPC 82702330005
  • PACKAGE CONTENTS Includes Boots And Seals
  • MANUFACTURERS PART NUMBER 3577
  • DUST BOOTS INCLUDED Yes
  • BLEEDER SCREW CAP INCLUDED No
  • MOUNTING HARDWARE INCLUDED No
  • WHEEL CYLINDER EXPANDER SPRING INCLUDED No
  • BRAND Dorman - First Stop
  • WHEEL CYLINDER CUPS INCLUDED Yes
  • DESCRIPTION Drum Brake Wheel Cylinder Repair Kit
  • WHEEL CYLINDER PISTONS INCLUDED No
  • BORE SIZE 1.375 In.
  • BLEEDER SCREW INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder Repair Kit - Dorman 3577

Drum Brake Wheel Cylinder Repair Kit - Dorman 3577

Item #: WBB2404415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant