x

Take 15% off your entire order!

Offer applied at checkout

Drum Brake Wheel Cylinder Repair Kit - Dorman 8418

Drum Brake Wheel Cylinder Repair Kit - Dorman 8418

Item #: WBB2405419

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $2.10

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Direct replacement Wheel Cylinder kits are an excellent solution to restoration projects when the original casting is desired and contain all necessary components needed for the job. Made with high quality EPDM rubber cups and boots for long lasting performance. Restores the original Wheel Cylinder service life when the bore finish can be adequately surfaced. Enables a low-cost repair without removing the Wheel Cylinder from the vehicle in most applications. May require the use of a honing tool to properly finish the bore surface

Application Summary: Jeep 1966-46, Mazda 1984-83, Studebaker 1964-63, Toyota 1974-71

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler115961, 804105, 8136601, A6133
General Motors5473174
MazdaUA4789334
Studebaker1557671
Toyota0447612020
Vehicle Fitment: Make\Model   Year(s)
Jeep+ Expand List– Hide List
  • CJ3   1959-1965
  • CJ3 - Engine: L4, 2.2L, 2197cc, 134ci, GAS   1966-1966
  • CJ5   1959-1965
  • CJ5 - Engine: L4, 2.2L, 2197cc, 134ci, GAS   1966-1966
  • CJ5A - Engine: L4, 2.2L, 134ci, GAS   1966-1966
  • CJ6   1959-1965
  • CJ6 - Engine: L4, 2.2L, 2197cc, 134ci, GAS   1966-1966
  • CJ6A - Engine: L4, 2.2L, 134ci, GAS   1966-1966
  • Willys   1946-1958
Mazda+ Expand List– Hide List
  • B2000   1983-1984
  • B2200   1983-1984
Studebaker+ Expand List– Hide List
  • Avanti   1963-1964
Toyota+ Expand List– Hide List
  • Carina   1972-1973
  • Celica   1971-1974
  • Corolla   1971-1974
Vehicle Fitment: Make\Model   Year(s)
Jeep + Expand List - Hide List
  • CJ3   1959-1966
  • CJ5   1959-1966
  • CJ5A   1966
  • CJ6   1959-1966
  • CJ6A   1966
  • Willys   1946-1958
Mazda + Expand List - Hide List
  • B2000   1983-1984
  • B2200   1983-1984
Studebaker + Expand List - Hide List
  • Avanti   1963-1964
Toyota + Expand List - Hide List
  • Carina   1972-1973
  • Celica   1971-1974
  • Corolla   1971-1974

  • UPC 82702330685
  • PACKAGE CONTENTS Includes Boots And Seals
  • MANUFACTURERS PART NUMBER 8418
  • DUST BOOTS INCLUDED Yes
  • MOUNTING HARDWARE INCLUDED No
  • BLEEDER SCREW CAP INCLUDED No
  • WHEEL CYLINDER EXPANDER SPRING INCLUDED No
  • WHEEL CYLINDER CUPS INCLUDED Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Drum Brake Wheel Cylinder Repair Kit
  • WHEEL CYLINDER PISTONS INCLUDED No
  • BORE SIZE 0.75 In.
  • BLEEDER SCREW INCLUDED No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Drum Brake Wheel Cylinder Repair Kit - Dorman 8418

Drum Brake Wheel Cylinder Repair Kit - Dorman 8418

Item #: WBB2405419

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant