FLO-FAST™ Drum Extractor Extension, 40404
Write a Review
|
Questions & Answers (0)
Product Description
The drum extractor extension is ideal for removing fluid. The rigid aluminum tube offers additional weight to get to the bottom of a container, drum or cell.
PRICE
$25.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 1 lbs |
| Diameter | 1/4 in |
Product Details
| Assembly Required | Yes |
| For Use With | FLO-FAST Pump |
| Temperature Range | 40 - 140 °F |
| Material | Aluminum |
| Description | Drum Extractor Extension |
| Manufacturers Part Number | 40404 |
| Brand | Flo-Fast |
Warranty
| Warranty | 1 yr |