Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oil Safe

Model # :WBB667078

MPN #: 102000

Oil Safe Standard Hand Pump, 102000

Product Description
This high volume, down-stroke discharge pump delivers 1 litre for approximately 12 strokes and handles up to ISO 460 viscosity fluids in normal operating temperatures. Match with an Oil Safe Utility Lid and a 3 - 5 - 10 litre / US quart drum. Supplied with 5 foot removeable discharge hose with hook outlet nozzle. The anti-drip nozzle is made of aluminum and fits 1/2" and larger filler holes. Note: Pump cannot be used with 1.5 or 2 litre/Quart drums and is designed to be used with a Utility Lid.

PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width6 in
Height6 in
Weight2 lbs

Product Details

TypeStandard Pump
MaterialSteel/HDPE
Package Quantity1
DescriptionPremium Hand Pump
ColorBlack
Manufacturers Part Number102000
For Use WithMust Be Used With Utility Lid. Only Compatible With 3 Quart Or Large Drum.
BrandOil Safe