Global Industrial
Model # :WBB3139082
Drum Insert, Pleated, 15 Mil Thick, 30 Gal. Capacity, Pack of 25 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
PRICE
$393.75 Sold in packages of 25 / $15.75 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 29 in |
| Thickness | 15 mil |
| Diameter | 19 in |
| Fits Drum Diameter | 19 in |
Product Details
| Assembly Required | No |
| Type | Drum Insert |
| Capacity | 30 gal |
| Material | Polyethylene |
| Package Quantity | 25 |
| Color | Clear |
| Manufacturers Part Number | MOR30ACC |
| Brand | Global Industrial |