Mor Plastics Anti-Static Elastic Bound Drum Cover, 55 Gallon Capacity, 4 Mil, Pack of 100 - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
This FDA approved flat seal style 55 gallon drum liner is manufactured with LDPE resin and includes pink antistatic additive that allows for any static charge to dissipate. This liner is appropriate for lining a drum for many applications including food, pharmaceutical and industrial manufacturing and processing including and not limited to paint, adhesives and varnishes. High clarity and packed separated in a box for easy usage. Case weights allow for easy handling and storage. This film can tolerate materials up to 190 Fahrenheit.
PRICE
$120.00 Sold in packages of 100 / $1.20 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 4 |
Product Details
| Type | Drum Cover |
| Capacity | 55 gal |
| Material | LDPE |
| Package Quantity | 100 |
| Description | Anti-Static Elastic Bound Drum Cover |
| Color | Pink |
| Manufacturers Part Number | MORDC5504PAS |
| Brand | MOR Plastics |