Global Industrial
Model # :WBB3139081
Drum Insert, Pleated, 15 Mil Thick, 55 Gal. Capacity, Pack of 20 - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
PRICE
$365.00 Sold in packages of 20 / $18.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 35 in |
| Thickness | 15 mil |
| Diameter | 22-1/2 in |
| Fits Drum Diameter | 22 to 23 in |
Product Details
| Assembly Required | No |
| Type | Drum Insert |
| Capacity | 55 gal |
| Material | Polyethylene |
| Package Quantity | 20 |
| Color | Clear |
| Manufacturers Part Number | MOR555ACC |
| Brand | Global Industrial |