Global Industrial
Model # :WBB3139076
Drum Liner, 4 mil Thick, 55 Gal. Capacity, Pack of 150 - Pkg Qty 150
Write a Review
|
Questions & Answers (0)
PRICE
$610.50 Sold in packages of 150 / $4.07 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 38 in |
| Height | 40 in |
| Thickness | 4 mil |
| Diameter | 22-1/2 in |
| Fits Drum Diameter | 22 to 23 in |
Product Details
| Assembly Required | No |
| Type | Drum Liner |
| Color | Clear |
| Capacity | 55 gal |
| Material | Polyethylene |
| Package Quantity | 150 |
| Manufacturers Part Number | MOR384004 |
| Brand | Global Industrial |