Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB795400

Global Industrial™ Forklift Mount Horizontal Drum Positioner, Racker & Lifter 800 Lb. Capacity

Product Description
Forklift mounted Drum Positioner is designed for use with 55 gallon steel drums. Unit allows a forklift driver to invert standing drums to the horizontal racking position, or vise versa, operated entirely from the seat of the forklift truck. Loads drums into vehicles, or onto drum stands, pallets and racks. Hinged tines lock automatically when the unit is lowered to ground in the horizontal position. Positive latching system ensures safe handling up to 800 lb. capacity. Includes a 36" long safety chain for securing the unit to carriage of the forklift. Heavy-duty welded steel construction with powder coat yellow finish. Fork pockets are 5-1/2"W x 2"H x 22-1/2" center. 1 Year Limited Warranty.

PRICE
$689.00

1
1
Available on or around 10/20/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth22-1/2 in
Weight Capacity800 lbs
Weight321 lbs
Center to Center of Fork Tine22-1/2 in
Fork Opening5-1/2 x 2 in

Product Details

Assembly RequiredNo
TypeForklift Drum Grab
ColorYellow
Capacity55 gal
MaterialSteel
Drum Capacity55 gal
Manufacturers Part Number795400
BrandGlobal Industrial

Warranty

Warranty1 yr