Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666744

MPN #: DRW06

BOSTONtec Stacking Drawer with Lock, 12"W x 18"D, 18 Gauge Steel, Gray

Product Description
  • Mounts under plastic laminate work surfaces that are 30" or 36" deep
  • 3/4" extension roller drawer slides
  • 18 ga (.047) cold rolled steel
  • Key lock provided
  • Mounting brackets included
  • Finished with a gray epoxy powder coat
  • Weight: 17 lbs per drawer
  • Basic installation required
  • Made in USA

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$255.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height6 in

Product Details

Assembly RequiredNo
TypeDrawer
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberDRW06
BrandBOSTONtec